Skip Content

Cube Truck, 14 cu. ft. Volume Capacity, 500 lb. Load Capacity, 31" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cube Truck, 14 cu. ft. Volume Capacity, 500 lb. Load Capacity, 31" Overall Width

Price $598.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z205
  • Mfr. Model # FG461400BLA
  • UNSPSC # 24101501
  • Catalog Page # 1433
  • Catalog Group # F8915
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial cube truck is a bulk box cart for waste collection, material transport, and laundry handling. This lightweight, polyethylene bin resists cracking and helps form a barrier to gases, vapors, and moisture. Metal frame provides durable support and helps conceal loads without reducing cart capacity. Smooth surface makes cleaning easy. A optional lid, No. 5Z209, is sold separately.

View More

Technical Specs

  • Item Cube Truck
  • Volume Capacity 14 cu. ft.
  • Load Capacity 500 lb.
  • Bushel Capacity 11.2 Bushels
  • Overall Length 44-1/8"
  • Overall Height 32-1/2"
  • Overall Width 31"
  • Color Black
  • Caster Dia. 5"
  • Caster Type (2) Rigid and (2) Swivel, Mounted in Diamond Pattern
  • Material MDPE
  • Standards USDA
  • Optional Lid FG461500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

PRODUCT DETAIL INFO

ITEM NUMBER 5Z205 BLACK CUBE IS THE PRICE 527.50 FOR BASE AND LID? OR I HAVE TO BUY LID SEPRETLY? IF I DO CAN YOU GIVE ME A ITEM NUMBER JJUST FOR THE LID?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about mk78 is loaded.
Additional information about mk78 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Optional lid is our item number 5Z209. The casters come with this item.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:33.699-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z205, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:33.700-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z205, prod, sort_default
1 of 1