Skip Content

Convertible Platform Truck,750 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Convertible Platform Truck, 750 lb.

Price $1,260.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AAN5
  • Mfr. Model # FG449700BLA
  • UNSPSC # 24101504
  • Catalog Page # 1456
  • Shipping Weight 121.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial convertible panel truck features a unique, convertible design that quickly transforms the bulk load capacity of a standard hand truck to the functionality of a heavy-duty, 2-shelf utility cart. Push button release latch easily provides convertibility. Constructed of Duramold™ resin and metal composite for strength and durability. The nonskid platform surface helps prevent load shifting for optimal material handling. The panel truck is constructed with molded-in tie-down slots, perimeter deck channel, and retainer clips.

View More

Technical Specs

  • Item Convertible Platform Truck
  • Load Capacity 750 lb.
  • Deck Material Plastic
  • Deck L x W 52" x 24"
  • Handle Type Removable
  • Overall Height 45"
  • Overall Length 47-8/9"
  • Overall Width 24-1/4"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Polyolefin
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 52"
  • Deck Width 24"
  • Deck Height 11-1/4"
  • Finish Powder Coated
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.