Skip Content

BRUTE 44 to 55 gal. Connectable Container Dolly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

BRUTE 44 to 55 gal. Connectable Container Dolly

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3VMH6
  • Mfr. Model # FG265103BLA
  • UNSPSC # 24101503
  • Catalog Page # N/A
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial BRUTE® trainable dolly quickly and easily transports waste containers throughout your facility. Easy to maneuver, this trash can dolly makes waste collection more efficient, saves time, and reduces worker strain from heavy loads. Includes a ball and hitch feature that allows multiple trainable dollies (sold separately) to be linked together. Connect up to 3 BRUTE containers with the foot-operated feature. Easily secure your Rubbermaid BRUTE garbage can with the dolly’s raised twist lock mechanism. The trainable dolly features a tilt stabilizer, which makes it easy to lift and tilt your garbage cans for waste removal.

View More

Technical Specs

  • Item Connectable Container Dolly
  • Load Capacity 250 lb.
  • Max. No. of Containers 1
  • Fits Container Size 44 to 55 gal.
  • Caster Size 3"
  • Shape Round
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.