Skip Content

Container, Includes Base, Lid and Dolly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Container, Includes Base, Lid and Dolly

Price $333.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UEY7
  • Mfr. Model # FG262400WHT
  • UNSPSC # 52152002
  • Catalog Page # N/A
  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Rubbermaid Commercial BRUTE® GreensKeeper® container to wash, drain, crisp, and store greens in a single container. This vegetable crisper has seamless construction and smooth interiors that are easy to clean. The built-in reservoir lets water drain continuously. Tight-fitting lid keeps contents fresh and clean. Use the dolly (included) to roll the GreensKeeper container from receiving dock to sink to cooler.

View More

Technical Specs

  • Item Vegetable Crisper Container
  • Load Capacity (Lb.) 20 gal.
  • Construction Plastic
  • Color White
  • Overall Length (In.) 33-1/2
  • Overall Width (In.) 23-1/2
  • Overall Height (In.) 33-1/2
  • Standards NSF/FDA Compliment
  • Includes Base, Lid and Dolly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.