Skip Content

23 gal. Blue Stationary Recycling Container, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

23 gal. Blue Stationary Recycling Container, Open Top

Price $83.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3U630
  • Mfr. Model # FG354075BLUE
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Slim Jim® recycling container is perfect for use in areas of high paper generation, such as near copiers, printers, and in mailrooms. Use as a convenient central collection site for multiple work stations. Perfect for large crowds and high-traffic areas. Recommended for indoor and outdoor use. The recycle bin is designed to withstand extreme weather and handling. Recycling bin contains Post-Consumer Recycled Resin (PCR) exceeding EPA guidelines.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper/Cans/Bottles/Plastic
  • Capacity 23 gal.
  • Color Blue
  • Length 20"
  • Width 11"
  • Height 30"
  • Material Plastic
  • Shape Rectangular
  • Top Open
  • Number of Openings 1
  • Symbol Recycle
  • Standards UV, PCR
  • For Use With Areas of High Paper Generation
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Wonderful Product. I would recommend this recycling container to any clinic looking to be more green. July 19, 2012
Rated 3 out of 5 by Not a good value for the money it needs to come with a lid Not a good value for the money it needs to come with a lid June 21, 2012
Rated 5 out of 5 by Recycle Products are overall great cost is a little high we have well over a hundred located on the campuses. March 23, 2012
  • 2016-05-02 T01:43:34.616-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3U630, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.