Skip Content

Soft Safety Sign, Caution, Eng/Sp/Fr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Soft Safety Sign, Caution, Eng/Sp/Fr

Price $44.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UU65
  • Mfr. Model # FG9S0000YEL
  • UNSPSC # 55121704
  • Catalog Page # N/A
  • Shipping Weight 1.09 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial pop-up safety sign is a soft, collapsible, automatically deployed cone. Multilingual "caution" imprint with wet floor symbol. This 20"H caution cone is made from durable materials that withstand abuse. Folds compactly for easy storage. Includes wall-mounted storage tube for easy, compact storing.

View More

Technical Specs

  • Item Soft Safety Sign
  • Legend Caution
  • Legend Style Text and Symbol
  • Language English, Spanish, French
  • Material Nylon
  • Height 20"
  • Width 21"
  • Legend/Background Color Black/Yellow
  • Standards ANSI Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This the best invention since sliced bread.The issue has always been where/how do you stow caution markers when not in use. You see them resting on nails/hooks on the wall, stuffed behind doors or in corners which is not aligned to 5S standards.This cone (comes in multiple sizes) is a foldable chemical resistant fabric that is stored in its own space saver tube you can mount on the wall. When you need it just pull it out it pops up into a ready-to-place triangular Safety cone. When done, rinse it off and stow it back in the nylon wall holder. NIFTY! February 12, 2013
  • 2016-05-02 T01:34:49.311-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3UU65, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.