Skip Content

Black, Polypropylene, Structural Web Plastic and Aluminum Cleaning Cart Kit, Number of Shelves 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Black, Polypropylene, Structural Web Plastic and Aluminum Cleaning Cart Kit, Number of Shelves 2

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6JHV2
  • Mfr. Model # 1784285
  • UNSPSC # 47121501
  • Catalog Page # 1646
  • Shipping Weight 133.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial HYGEN™ cleaning cart kit is an all-in-one cleaning solution for healthcare facilities. This kit includes a janitor cart plus all of the microfiber products needed to clean up to 10,000 sq. ft. of space, including a PULSE™ double-sided floor cleaning frame and handle, a PULSE cleaning solution caddy, 2 HYGEN microfiber mops, a HYGEN mop handle and single-sided mop frame, HYGEN microfiber cloths, 4 color-coded pails, 2 "Caution" signs, a laundry net, a vinyl waste bag, and a HYGEN flexible dusting wand. A platform specially designed for HYGEN microfiber charging buckets folds out of the way in order to accommodate a Lock 'N Go bucket attachment. Rubber tool grips hold handles upright, while a comfort grip cart handle with dust pan/vacuum holder ensures comfortable transportation. Large 7-1/4 cu. ft. locking cabinet area holds chemicals and other dangerous substances, a locking security hood, a waste cover, and 2 removable 10-qt. disinfecting caddies. The housekeeping cart features an aluminum frame and heavy-duty plastic body.

View More

Technical Specs

  • Item Cleaning Cart Kit
  • Color Black
  • Material Polypropylene, Structural Web Plastic and Aluminum
  • Number of Shelves 2
  • Length 48"
  • Width 27"
  • Height 27"
  • Casters (2) 4"
  • Wheels (2) 8"
  • Includes Mfr. No. 9T75, 9T83-01, 9S09, 1835528, Q966-00, Q41000 BL00, Q41200 GR00, Q851, Q61022 YL, FGQ62001GR00, Q63022 BLUE, Q62022 RED, Q560, Q750, U210, Q850
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.