Skip Content

17" x 12-1/2" Changing Station Liners, For Use With Mfr. Model No. 7818 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

17" x 12-1/2" Changing Station Liners, For Use With Mfr. Model No. 7818

Price $191.00 / pkg. of 320

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XH34
  • Mfr. Model # FG781788WHT
  • UNSPSC # 56101812
  • Catalog Page # N/A
  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial changing station liners fit many sizes of baby changing stations. Protective liners are made of laminated, 2-ply tissue paper. Each liner/pad features an embossed waffle pattern designed for durability and maximum absorption. One carton contains 320 liners.

View More

Technical Specs

  • Item Changing Station Liners
  • For Use With Mfr. Model No. 7818
  • Size 17" x 12-1/2"
  • Material 2-Ply Laminated Tissue Paper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.