Skip Content

Cart with Cabinet,42Hx32 3/4W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cart with Cabinet, 42Hx32 3/4W, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1CZC4
  • Mfr. Model # FG9T3200BLA
  • UNSPSC # 56101710
  • Catalog Page # N/A
  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid Commercial cart with cabinet is constructed of structural web plastic and aluminum. One shelf and a locking cabinet make this rolling utility cart a secure and mobile way to transport and store AV equipment. Textured plastic on the top shelf prevents slippage. Includes a 3-outlet surge protector power strip and an adjustable safety strap.

View More

Technical Specs

  • Item Cart with Cabinet
  • Material Plastic/Metal
  • Color Black
  • Monitor Size 24"
  • Display Type CRT
  • Number of Shelves 3
  • Height 42"
  • Width 32-1/2"
  • Depth 18-3/4"
  • Load Capacity 200 lb.
  • Caster Type (4) 4" Nonmarking Swivel Casters (2 Locking)
  • Standards Power Strip is UL and CSA Listed
  • Includes Power Strip w/10 Ft Cord, Adjustable Strap, Cabinet Lock w/Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.