Skip Content

Cart Vacuum,1.55 HP,44 gal.,110 cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Cart Vacuum, 1.55 HP, 44 gal., 110 cfm, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4YNU6
  • Mfr. Model # FG9VDVPN4400
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial DVAC straight suction vacuum cleaner with deluxe rim caddy is a 1 pass cleaning solution vacuum cart. Combines dusting, vacuuming, and waste collection into 1 handy vacuum. This vacuum cart features a twist-and-lock base that is compatible with a 44-gal. BRUTE® trash can (sold separately) so you can easily clean floors. The deluxe rim caddy gives you space for spray bottles, towels, and other cleaning supplies. Includes onboard tool storage, power nozzle with On/ Off switch for brush roll, and an electric hose with protective cover to help prevent wall damage.

View More

Technical Specs

  • Item Power Nozzle Cart Vacuum
  • Amps 9.5
  • Air Flow 110 cfm
  • Voltage 120V
  • Filter Type HEPA
  • Series Commercial
  • Static Pressure 100"
  • Height 14"
  • Length 39-1/8"
  • Width 28-1/2"
  • Tank Size 44 gal.
  • Power Cord Length 50 ft.
  • Peak HP 1.55
  • Hz 60
  • Net Weight 45.7 lb.
  • Sound Level dBA 63.5 dBA
  • Number of Motor Stages 1
  • Includes Upper Wand, Lower Wand, Power Nozzle, Electric Hose, Dusting Brush, Crevice Tool, Upholstery Tool, (2) Vacuum Bags, Deluxe Rim Caddy
  • Standards CRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.