Skip Content

Utility Cart,300 lb. Load Cap., PE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 300 lb. Load Cap., PE

Price $360.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UR32
  • Mfr. Model # FG409100BLA
  • UNSPSC # 24101506
  • Catalog Page # 1589
  • Catalog Group # F8858
  • Shipping Weight 43.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity300 lb.
  • Shelf MaterialHigh Density PE
  • Shelf L x W40" x 20"
  • Leg MaterialHigh Density PE
  • Shelf ColorBlack
  • Overall Length40-3/8"
  • Overall Width20"
  • Overall Height37-4/5"
  • Number of Shelves3
  • Caster Size4"
  • Caster Type(4) Swivel
  • Capacity per Shelf100 lb.
  • Shelf Length40"
  • Shelf Width20"
  • HandleErgonomically Designed, Add Comfort to Pushing and Pulling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4091,
  • FG409100BLA

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the distance between shelves?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Storedude is loaded.
Additional information about Storedude could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier the distance between shelves is 11 3/4 INCHES.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-04T20:06:19.021-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UR32, prod, sort_default
1 of 1
  • 2015-05-04T20:06:19.023-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UR32, prod, sort_default
1 of 1