Carpet Bonnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carpet Bonnet

RUBBERMAID

Technical Specs

  • Sub-Category:Carpet Bonnets 
  • Speed:175 to 300 rpm 
Brand:RUBBERMAID 
Item
Please Select
Color
Please Select
Size
Please Select
Material
Please Select
Product #ItemColorSizeMaterialAvailabilityPrice Qty
3U911Carpet BonnetWhite17"

Typically in Stock

$61.35 / each

5N425Carpet BonnetWhite17"

Typically in Stock

$49.40 / each

3HKD1Carpet BonnetWhite17"Microfiber

Typically in Stock

$61.90 / each

3HKD4Carpet BonnetWhite17"Microfiber

Typically in Stock

$68.40 / each

3U912Carpet BonnetWhite19"

Typically in Stock

$65.60 / each

5N426Carpet BonnetWhite19"

Typically in Stock

$52.95 / each

3HKD2Carpet BonnetWhite19"Microfiber

Typically in Stock

$68.40 / each

3HKD5Carpet BonnetWhite19"Microfiber

Typically in Stock

$74.90 / each

5N427Carpet BonnetWhite21"

Typically in Stock

$60.85 / each

3U913Carpet BonnetWhite21"

Typically in Stock

$75.45 / each

3HKD3Carpet BonnetWhite21"Microfiber

Typically in Stock

$74.90 / each

3HKD6Carpet BonnetWhite21"Microfiber

Typically in Stock

$82.80 / each

3U908Carpet Bonnet with StripsWhite/Green17"

Typically in Stock

$49.85 / each

3U909Carpet Bonnet with StripsWhite/Green19"

Typically in Stock

$51.60 / each

3U910Carpet Bonnet with StripsWhite/Green21"

Typically in Stock

$61.15 / each

Adding More Products