Skip Content

Brown Bottle and Can Recycling Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brown Bottle and Can Recycling Top

Price $63.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5M779
  • Mfr. Model # FG269288BRN
  • UNSPSC # 47121704
  • Catalog Page # N/A
  • Catalog Group # F8829
  • Shipping Weight 0.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Slim Jim® bottle and can recycling top designed for 23-gal. Slim Jim trash containers. Made from high-density polyethylene which resists moisture and chemicals. The rectangular top has 2 round openings for easily depositing recyclable bottles and cans.

View More

Technical Specs

  • Item Bottle and Can Recycling Top
  • Material Plastic
  • Color Brown
  • Length 11-5/16"
  • Width 20-3/8"
  • Height 2-3/4"
  • Fits Container Size 23 gal.
  • For Use With Mfr. No. FG354060BLA, FG354060GRAY, FG354007BLUE, FG354007GRN, FG264373BLUE Slim Jim Container
  • Green Environmental Attribute Product Facilitates Recycling Programs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.