Skip Content

 
Blend Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Blend Mop


Technical Specs

  • Sub-CategoryMop Heads 
  • ItemBlend Mop 
  • Width5-1/2 to 6-1/2" 
Basic Material
Please Select
Dry Weight
Please Select
Color
Please Select
Launderable
Please Select
Headband Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Dry Weight
Color
Launderable
Headband Size
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FGD21306GR00
Cotton
16 to 22 oz.
Green
Yes
1"
35 to 41"

$15.96 / each

Blend Mop,Large,Green
Catalog Page #  NA

Price $15.96 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size1"
  • Length35 to 41"
  • Width5-1/2 to 6-1/2"
FGD21306RD00
Cotton
16 to 22 oz.
Red
Yes
1"
35 to 41"

$15.96 / each

Blend Mop,Wet,Large,Red
Catalog Page #  NA

Price $15.96 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorRed
  • LaunderableYes
  • Headband Size1"
  • Length35 to 41"
  • Width5-1/2 to 6-1/2"
FGD21306WH00
Cotton
16 to 22 oz.
White
Yes
1"
35 to 41"

$15.96 / each

Blend Mop,Wet,Large,White
Catalog Page #  NA

Price $15.96 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size1"
  • Length35 to 41"
  • Width5-1/2 to 6-1/2"
FGE23900BL00
Cotton
22 to 28 oz.
Blue
No
Universal
39 to 45"

$13.10 / each

Blend Mop,Large,Blue
Catalog Page #  NA

Price $13.10 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableNo
  • Headband SizeUniversal
  • Length39 to 45"
  • Width5-1/2 to 6-1/2"
FGE23800BL00
Cotton
22 to 28 oz.
Blue
Yes
Universal
39 to 45"

$10.77 / each

Blend Mop,Wet,Medium,Blue
Catalog Page #  NA

Price $10.77 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableYes
  • Headband SizeUniversal
  • Length39 to 45"
  • Width5-1/2 to 6-1/2"
FGD21206GR00
Cotton
8 to 16 oz.
Green
Yes
1"
31 to 37"

$13.47 / each

Mop Head,Medium,Green
Catalog Page #  NA

Price $13.47 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size1"
  • Length31 to 37"
  • Width5-1/2 to 6-1/2"
FGD21206RD00
Cotton
8 to 16 oz.
Red
Yes
1"
31 to 37"

$13.47 / each

Mop Head,Medium,Red
Catalog Page #  NA

Price $13.47 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorRed
  • LaunderableYes
  • Headband Size1"
  • Length31 to 37"
  • Width5-1/2 to 6-1/2"
FGE23600BL00
Microfiber
8 to 16 oz.
Blue
No
Universal
30-1/2 to 36-1/2"

$9.04 / each

Blend Mop,Small,Blue
Catalog Page #  NA

Price $9.04 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialMicrofiber
  • Dry Weight8 to 16 oz.
  • ColorBlue
  • LaunderableNo
  • Headband SizeUniversal
  • Length30-1/2 to 36-1/2"
  • Width5-1/2 to 6-1/2"
FGD21306BL00
Rayon
16 to 22 oz.
Blue
Yes
1"
35 to 41"

$15.96 / each

Blend Mop,Wet,Large,Blue,4 Ply
Catalog Page #  NA

Price $15.96 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialRayon
  • Dry Weight16 to 22 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size1"
  • Length35 to 41"
  • Width5-1/2 to 6-1/2"
FGD21206BL00
Rayon
8 to 16 oz.
Blue
Yes
1"
31 to 37"

$13.47 / each

Blend Mop,Wet,Medium,Blue,4 Ply
Catalog Page #  NA

Price $13.47 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialRayon
  • Dry Weight8 to 16 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size1"
  • Length31 to 37"
  • Width5-1/2 to 6-1/2"
FGD21206WH00
Rayon
8 to 16 oz.
White
Yes
1"
31 to 37"

$13.47 / each

Blend Mop,Medium,White
Catalog Page #  NA

Price $13.47 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemBlend Mop
  • Basic MaterialRayon
  • Dry Weight8 to 16 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size1"
  • Length31 to 37"
  • Width5-1/2 to 6-1/2"