Skip Content

 
Big Wheel Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Big Wheel Cart


Technical Specs

  • ItemBig Wheel Cart 
  • Hopper TypeHeavy-Duty 
  • Wheel Diameter20" 
  • ColorBlack 
Volume Capacity
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Load Capacity
Overall Length
Overall Height
Overall Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FG564200BLA
1/4 cu. yd.
300 lb.
58"
28-1/4"
32-3/4"

$387.00 / each

Big Wheel Cart,HD,1/4 cu. yd.,300 lb.
Catalog Page #  1570 

Price $387.00 / each

Technical Specs

  • ItemBig Wheel Cart
  • Hopper TypeHeavy-Duty
  • Volume Capacity1/4 cu. yd.
  • Load Capacity300 lb.
  • Overall Length58"
  • Overall Height28-1/4"
  • Overall Width32-3/4"
  • Wheel Diameter20"
  • ColorBlack
FG564210BLA
1/4 cu. yd.
700 lb.
57"
26"
41"

$673.00 / each

Big Wheel Cart,HD,1/4 cu yd,700 lb,Black
Catalog Page #  1570 

Price $673.00 / each

Technical Specs

  • ItemBig Wheel Cart
  • Hopper TypeHeavy-Duty
  • Volume Capacity1/4 cu. yd.
  • Load Capacity700 lb.
  • Overall Length57"
  • Overall Height26"
  • Overall Width41"
  • Wheel Diameter20"
  • ColorBlack
FG565461BLA
1/8 cu. yd.
200 lb.
47"
24-3/4"
27-1/2"

$367.50 / each

Big Wheel Cart,HD,1/8 cu. yd.,200 lb.
Catalog Page #  1570 

Price $367.50 / each

Technical Specs

  • ItemBig Wheel Cart
  • Hopper TypeHeavy-Duty
  • Volume Capacity1/8 cu. yd.
  • Load Capacity200 lb.
  • Overall Length47"
  • Overall Height24-3/4"
  • Overall Width27-1/2"
  • Wheel Diameter20"
  • ColorBlack