Skip Content

Big Wheel Cart, 1/4 cu. yd. Volume Capacity, 700 lb. Load Capacity, Heavy-Duty Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Big Wheel Cart, 1/4 cu. yd. Volume Capacity, 700 lb. Load Capacity, Heavy-Duty Hopper Type

Price $709.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DU48
  • Mfr. Model # FG564210BLA
  • UNSPSC # 24101506
  • Catalog Page # 1431
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Big Wheel® farm cart is a professional-grade wheelbarrow designed for heavy-duty, long-lasting use. Sturdy, structural foam construction won't rust, dent, chip, or peel. All-plastic, seamless pan design resists cracking and leaking; cleans easily. 700-lb. capacity. The big wheel design helps keep the wheel cart moving.

View More

Technical Specs

  • Item Big Wheel Cart
  • Hopper Type Heavy-Duty
  • Volume Capacity 1/4 cu. yd.
  • Load Capacity 700 lb.
  • Overall Length 57"
  • Overall Height 26"
  • Overall Width 41"
  • Wheel Diameter 20"
  • Wheel Type Pneumatic
  • Color Black
  • Frame Material Structural Foam
  • Hopper Material High Density Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.