Skip Content

Big Wheel Cart,HD,1/8 cu. yd.,200 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Big Wheel Cart, HD, 1/8 cu. yd., 200 lb.

Price $367.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KTD7
  • Mfr. Model # FG565461BLA
  • UNSPSC # 24101510
  • Catalog Page # 1570
  • Shipping Weight 49.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBig Wheel Cart
  • Hopper TypeHeavy-Duty
  • Volume Capacity1/8 cu. yd.
  • Load Capacity200 lb.
  • Overall Length47"
  • Overall Height24-3/4"
  • Overall Width27-1/2"
  • Wheel Diameter20"
  • ColorBlack
  • Frame MaterialStructural Foam
  • Hopper MaterialHigh Density Polyethylene

Compliance and Restrictions

None

Details

Structural Foam Big Wheel Carts
• USDA-acceptable materials Black color Resistant to mild chemicals
1-pc. construction prevents leaks and cleans easily.

Repair Parts

Displaying repair parts for model:
  • FG565461BLA

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.