Skip Content

Beverage Pitcher,2 Qt, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beverage Pitcher, 2 Qt, White

Price $8.12 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UEF5
  • Mfr. Model # FG306409WHT
  • UNSPSC # 48101907
  • Catalog Page # 1741
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBeverage Pitcher
  • Capacity2 qt.
  • MaterialPolyethylene
  • ColorAlmond
  • IncludesIntegrated Stirrer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pitcher features a 3-way lid (closed, open, and slotted) and polyethylene construction to keep drinks cold for hours.

Alternate Products

Alternate Search Terms


Rated 4.2 out of 5 by 14reviewers.
Rated 5 out of 5 by Useful! We use these pitchers to refill our room humidifiers. One trip, not too heavy! December 24, 2014
Rated 4 out of 5 by Please add 2.5 quart pitcher color options Great pitcher -- just wish lids (or full pitchers) came in more colors for the 2.5 quart size, such as the Rubbermaid Limited Edition 1 gallon pitchers now available in orange and blue. Rubbermaid, please offer more color options than red and blue for the 2.5 quart pitcher. Please liven up the palette with Orange! Lime Green! Taupe! November 25, 2014
Rated 3 out of 5 by Okay Considering We bought this pitcher about 5 years ago and still use it every day. Over time, stir marks have become apparent on the inside of the pitcher. We only stir these with a spoon that does not touch the sides/bottom or a whisk so unsure why it would wear like this. In any case, this pitcher is still a good item. August 4, 2014
Rated 5 out of 5 by Wouldn't trade it for anything I bought this about 2 years ago, and it has outlasted any other container that I have had for water. We use ours for koolaid. I love that it has never become discolored, no matter how many times we use different colors, especially RED colored drinks of various brands. It is still being used, and will continue to be used!!! October 15, 2013
Rated 5 out of 5 by LOVE THIS PITCHER! I love home brewed ice tea, and this is my favorite pitcher to brew it in.Easy to handle, extrememly affordable, non staining and attractive, make it my go to pitcher! February 21, 2013
Rated 5 out of 5 by Time saver We bought the 1 gallon pitcher because we go through so much lemonade. This pitcher has made it so easy, one pitcher instead of two and since you can see inside you know when to make more. February 12, 2013
Rated 5 out of 5 by 1 gallon pitcher serves my family well We have had the 1 gallon rubbermaid pitcher for several years. It has served the family well. The only disadvantage is that it is so big that it is difficult to get out of the refrigerator. That is also its biggest advantage - its size! We love being able to make a gallon of ice tea in the summer months... February 6, 2013
Rated 4 out of 5 by Classic Pitcher I chose this pitcher after a bad experience with my MixerMate Pitchers. The handles in the mixermate pitchers were hollow and allowed the pulp from the lemonade to remain in the handle and was unable to reach it to clean down in the handle. On the other hand, these pitchers have solid hands attached to the outside and cleaning has not been an issue. I wish the lids were a tighter fit because the liquid in the container can leak out if it is tipped with the openings closed. February 5, 2013
  • 2015-06-01T20:13:20.429-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_4UEF5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.