Skip Content

Automatic Door Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Automatic Door Sensor

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


Required Accessories

  • Item # 10U293
  • Mfr. Model # 1800382
  • UNSPSC # 30171514
  • Catalog Page # N/A
  • Shipping Weight 0.58 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial automatic door opener sensor kit is designed for use with washroom doors. This door opener features touch-free activation with an adjustable sensor range and an angled sensor lens.
Meets ADA requirements.

View More

Technical Specs

  • Item Automatic Door Sensor
  • Includes 20 ft. Sensor Cable, Sensor Cover
  • Finish ABS
  • Color Gray
  • Length 5-2/5"
  • Width 4-9/10"
  • Height 1-3/10"
  • For Use With Mfr. No. 1800381
  • Voltage 120
  • Features Touch Free Activation, Adjustable Sensor Range, and Angled Sensor Lens
  • Standards ANSI A156.19-2002, UL 325, CSA C22.2, ADA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.