Skip Content

Automatic Door Opener Sensor Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automatic Door Opener Sensor Kit

Price $1,292.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 10U292
  • Mfr. Model # 1800381
  • UNSPSC # 30171514
  • Catalog Page # N/A
  • Shipping Weight 20.54 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Door Opener Sensor Kit
  • IncludesMounting Hardware, (1) Auto Door, (1) Auto Door Sensor, (1) 20 ft. Sensor Cable, (1) Roller Plate, (2) Caution Labels, Drill Template
  • FinishABS
  • ColorGray
  • Length27"
  • Width12-19/50"
  • Height7"
  • For Use WithWashroom Doors
  • Voltage120
  • FeaturesTouch Free Activation, Adjustable Sensor Range, and Angled Sensor Lens
  • StandardsANSI A156.19-2002, UL 325, CSA C22.2, ADA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial automatic door opener sensor kit is designed for use with washroom doors. This door opener features touch-free activation with an adjustable sensor range and an angled sensor lens.
Meets ADA requirements.

Repair Parts

Displaying repair parts for model:
  • 1800381

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Kathy1 is loaded.
Additional information about Kathy1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Automatic, Touch-Free Door Opener for Washrooms
Complete the touch-free washroom experience with the AutoDoor. The
system enhances the overall image of a washroom by eliminating the final
touch-point of cross-contamination and delivering user friendly & reliable
automation.
Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-30T19:42:35.286-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10U292, prod, sort_default
1 of 1
  • 2015-08-30T19:42:35.288-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10U292, prod, sort_default
1 of 1