Skip Content

Trash Can,35 gal.,Sable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trash Can, 35 gal., Sable

RUBBERMAID

Price: $862.00 / each

Please sign in or register to access lists

  • Item # 5M833
  • Mfr. Model # FG397001SBLE
  • UNSPSC # 47121702
  • Catalog Page # 1865
  • Shipping Weight 51.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTrash Can
  • Capacity35 gal.
  • ColorBrown
  • MaterialPlastic
  • FinishUV Protectant
  • Length26"
  • Width26"
  • Height40"
  • ShapeSquare
  • TopSand Urn
  • StandardsADA Compliant
  • IncludesRigid Plastic Liner, Panels Sold Separately
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Landmark Series™ Waste Containers
• UV inhibitors protect color and help extend container life Shipped unassembled
Indoor/outdoor weather-resistant plastic frame construction. Ash/trash containers have metal sand pan. Stone panels not included, order separately. Frame color is Sable; panel color is River Rock.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • FG397001SBLE

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.