Skip Content

12 gal. Atrium®, Gray, Steel, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 gal. Atrium®, Gray, Steel, Ash/Trash Can

Price $468.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HGP8
  • Mfr. Model # FGSO16SUMCGL
  • UNSPSC # 47121703
  • Catalog Page # N/A
  • Shipping Weight 18.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ash/trash can combines a smokers station with waste management. The cigarette trash can is constructed of chrome-finished, fire-safe steel with a black anodized aluminum ash tray for cigarette waste. Lift-off body for easy emptying of galvanized steel liner. Mirror chrome finish.

View More

Technical Specs

  • Item Ash/Trash Can
  • Capacity 12 gal.
  • Color Gray
  • Material Steel
  • Finish Satin, Powder Coated
  • Top Dia. 15"
  • Height 28"
  • Bottom Dia. 15"
  • Shape Round
  • Top Sand Urn
  • Standards UL, FM, CSFM, OSHA, ADA
  • Includes Galvanized Liner, Large vinyl trimmed disposal opening (11" Wx5" H), Fire safe steel construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.