Skip Content

24 gal. Square, Bronze/Gray, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

24 gal. Square, Bronze/Gray, Ash/Trash Can

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3NXA4
  • Mfr. Model # FGR18WU6000PL
  • UNSPSC # 47121703
  • Catalog Page # 1865
  • Catalog Group # D0298
  • Shipping Weight 77.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ash/Trash Can
  • Capacity 24 gal.
  • Color Bronze/Gray
  • Material Steel/Stone
  • Finish UV Protectant, Powder Coated
  • Length 18"
  • Width 18"
  • Height 38"
  • Shape Square
  • Top Weather Urn
  • Standards Class A Fire Rating, ADA Compliant
  • Includes Plastic Liner, Stone Panels, (4) 9" W x 5" H Openings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Aspen Series™ waste container features a hot-dipped galvanized steel frame designed to withstand heavy use and severe weather. It also features leakproof plastic liners, fire-safe stone panels, and a shielded ashtray.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.