Skip Content

24 gal. Aspen Series , Green/Brown, Steel/Stone, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24 gal. Aspen Series , Green/Brown, Steel/Stone, Ash/Trash Can

Price $922.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NWY5
  • Mfr. Model # FGR18SU202PL
  • UNSPSC # 47121703
  • Catalog Page # 1675
  • Catalog Group # D0297
  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Aspen Series® ash/tray can is designed for convenient cigarette and waste disposal. Large capacity lift off sand urn top permits easy removal of right plastic liner (included). Includes 4 hands-free disposal openings. Stone panels coordinate well with most outdoor décor. The steel and stone panel construction is designed to withstand heavy, constant use and severe weather conditions.

View More

Technical Specs

  • Item Ash/Trash Can
  • Capacity 24 gal.
  • Color Green/Brown
  • Material Steel/Stone
  • Finish UV Protectant, Powder Coated
  • Length 18"
  • Width 18"
  • Height 32"
  • Shape Rectangular
  • Top Flat/Sand
  • Standards Class A Fire Rating, ADA Compliant
  • Includes Plastic Liner, Stone Panels, (4) 9" W x 5" H Openings, Lift-Off Top Allows Easy Access For Emptying
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this come with a weather urn

2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about fergie is loaded.
Additional information about fergie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a 24 gallon capacity heavy duty galvanized steel receptacle and sand urn combination.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:15.460-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NWY5, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:15.462-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NWY5, prod, sort_default
1 of 1