Skip Content

 
Aluminum Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum Mop Handle

Technical Specs

  • Item Mop Handle 
  • Handle Material Aluminum 
Connection Type
Please Select
Handle Length
Please Select
Handle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Handle Length
Handle Color
Price
Qty
Please use Qty box to add item(s) to cart.
FGH225000000
Clamp
54"
Gray

$31.80 / each

Enter location to check availability
Catalog Page #  NA

Price $31.80 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 54"
  • Handle Material Aluminum
  • Handle Color Gray
FGH226000000
Clamp
60"
Gray

$31.75 / each

Enter location to check availability
Catalog Page #  NA

Price $31.75 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 60"
  • Handle Material Aluminum
  • Handle Color Gray
FGH224000000
Ergonomic
54 to 66"
Gray

$58.35 / each

Enter location to check availability
Catalog Page #  1650 

Price $58.35 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Ergonomic
  • Handle Length 54 to 66"
  • Handle Material Aluminum
  • Handle Color Gray
FGQ75500YL00
Quick Connect
48 to 72"
Yellow

$48.00 / each

Enter location to check availability
Catalog Page #  NA

Price $48.00 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Connect
  • Handle Length 48 to 72"
  • Handle Material Aluminum
  • Handle Color Yellow
FGH125000000
Side Gate
54"
Gray

$31.80 / each

Enter location to check availability
Catalog Page #  NA

Price $31.80 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 54"
  • Handle Material Aluminum
  • Handle Color Gray
FGH126000000
Side Gate
60"
Gray

$32.40 / each

Enter location to check availability
Catalog Page #  NA

Price $32.40 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Aluminum
  • Handle Color Gray
FGH124000000
Side Gate, Ergonomic
54 to 66"
Gray

$60.30 / each

Enter location to check availability
Catalog Page #  1650 

Price $60.30 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate, Ergonomic
  • Handle Length 54 to 66"
  • Handle Material Aluminum
  • Handle Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms