Skip Content

 
A-Frame Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Panel Truck

RUBBERMAID


Technical Specs

  • ItemA-Frame Panel Truck 
  • Load Capacity2000 lb. 
  • Caster Wheel Type(2) Swivel, (2) Rigid 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
Availability
Price
Qty
FG446200BLA
36"
24"
43"

$602.00 / each

A-Frame Panel Truck,36 In. L,24 In. W
Catalog Page #  1569 

Price: $602.00 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height43"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG446300BLA
48"
24"
45"

$723.00 / each

A-Frame Panel Truck,48 In. L,24 In. W
Catalog Page #  1569 

Price: $723.00 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height45"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG446400BLA
60"
30"
45"

$827.50 / each

A-Frame Panel Truck,60 In. L,30 In. W
Catalog Page #  1569 

Price: $827.50 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity2000 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height45"
  • Caster Wheel Type(2) Swivel, (2) Rigid