Skip Content

4-Sided Panel Truck, 1000 lb. Load Capacity, (4) Swivel Caster Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-Sided Panel Truck, 1000 lb. Load Capacity, (4) Swivel Caster Wheel Type

Price $1,189.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AAL8
  • Mfr. Model # FG448400BLA
  • UNSPSC # 24101504
  • Catalog Page # 1456
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial side panel platform truck is ideal for transporting and holding small packages and materials. Truck deck is made from Duramold™, a composite material with a high strength-to-weight ratio. The frame and wire panels are constructed of powder-coated steel for increased durability. Cut-out side panels allow for better access to the platform truck load. Built-in tie-down slots secure materials during transport.

View More

Technical Specs

  • Item 4-Sided Panel Truck
  • Load Capacity 1000 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 39"
  • Caster Wheel Type (4) Swivel
  • Caster Wheel Material Rubber
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Number of Casters 4
  • Platform Material Plastic
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 6"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Black
  • Handle Type Removable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.