Skip Content

 
4-Sided Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-Sided Panel Truck

RUBBERMAID


Technical Specs

  • Item4-Sided Panel Truck 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Wheel Type
Availability
Price
Qty
FG448400BLA
1000 lb.
36"
24"
39"
(4) Swivel

$1,177.00 / each

Side Panel Truck,36 In. L,24 In. W
Catalog Page #  1565 

Price: $1,177.00 / each

Technical Specs

  • Item4-Sided Panel Truck
  • Load Capacity1000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height39"
  • Caster Wheel Type(4) Swivel
FG448500BLA
1200 lb.
36"
24"
41"
(2) Swivel, (2) Rigid

$1,304.00 / each

Side Panel Truck,36 In. L,24 In. W
Catalog Page #  1565 

Price: $1,304.00 / each

Technical Specs

  • Item4-Sided Panel Truck
  • Load Capacity1200 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height41"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG448700BLA
1200 lb.
60"
30"
41-1/8"
(2) Swivel, (2) Rigid

$1,464.00 / each

Side Panel Truck,1200 lb.,60 In. L
Catalog Page #  1565 

Price: $1,464.00 / each

Technical Specs

  • Item4-Sided Panel Truck
  • Load Capacity1200 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height41-1/8"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG448600BLA
2000 lb.
48"
24"
41"
(2) Swivel, (2) Rigid

$1,304.00 / each

Side Panel Truck,48 In. L,24 In. W
Catalog Page #  1565 

Price: $1,304.00 / each

Technical Specs

  • Item4-Sided Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height41"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG448800BLA
2000 lb.
60"
30"
41-1/8"
(2) Swivel, (2) Rigid

$1,464.00 / each

Side Panel Truck,60 In. L,30 In. W
Catalog Page #  1565 

Price: $1,464.00 / each

Technical Specs

  • Item4-Sided Panel Truck
  • Load Capacity2000 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height41-1/8"
  • Caster Wheel Type(2) Swivel, (2) Rigid