Skip Content

 
Sign Post, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sign Post, PVC

Technical Specs

  • Item Sign Post 
  • Post Style Round 
  • Color White 
  • Width 2-3/8" 
  • Depth 2-3/8" 
  • Material PVC 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERFORM 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
RF-PLS238.4
4 ft.

$31.15 / each

Enter location to check availability
Catalog Page #  NA

Price $31.15 / each

Technical Specs

  • Item Sign Post
  • Post Style Round
  • Color White
  • Length 4 ft.
  • Width 2-3/8"
  • Depth 2-3/8"
  • Material PVC
RF-PLS238.5
5 ft.

$39.75 / each

Enter location to check availability
Catalog Page #  NA

Price $39.75 / each

Technical Specs

  • Item Sign Post
  • Post Style Round
  • Color White
  • Length 5 ft.
  • Width 2-3/8"
  • Depth 2-3/8"
  • Material PVC
RF-PLS238.6
6 ft.

$47.05 / each

Enter location to check availability
Catalog Page #  NA

Price $47.05 / each

Technical Specs

  • Item Sign Post
  • Post Style Round
  • Color White
  • Length 6 ft.
  • Width 2-3/8"
  • Depth 2-3/8"
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More