Skip Content

Upright Vacuum,15 In,12A,120V,HEPA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Upright Vacuum, 15 In, 12A, 120V, HEPA

Price $246.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ENE5
  • Mfr. Model # CR50005
  • UNSPSC # 47121602
  • Catalog Page # 1688
  • Shipping Weight 22.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Royal Commercial Upright Vacuums
Lightweight
Ideal for cleaning carpets, bare floors, and above the floors. Convenient stretch hose and two 16" wands, onboard dusting brush, furniture nozzle, and 7.25" crevice tool. 5-position height adjustment. Royal-Aire® filtration traps 99.9% of dust, pollen, and pet dander particles as small as 5 microns.
CRI Certified Bronze.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 12
  • Cleaning Path 15"
  • Filter Type HEPA
  • Bag Type Paper
  • Power Cord Length 35 ft.
  • Voltage 120
  • Net Weight 16 lb.
  • Height Adjustment Manual 5-Position
  • Light Yes
  • Plug 3-Wire Grounded
  • Hood Height 6"
  • Furniture Guard Yes
  • Warranty 1 Year Commercial
  • Includes Attached Stretch Hose, 2 Extension Wands, Crevice Tool, Combination Dusting and Furniture Tool
  • Standards UL, OSHA, CRI
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.