Skip Content

Turnabout Truck,Blue,HDPE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Turnabout Truck, Blue, HDPE

Price $1,418.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19D629
  • Mfr. Model # G48-BLX-TPC-6UNN
  • UNSPSC # 47121501
  • Catalog Page # 1435
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2 folding shelves can be positioned horizontally or vertically for 3 different truck configurations. When shelves are vertically positioned, the lower shelf can be flipped out and up for easy unloading of contents.

• Molded hand grips
• Drain holes for easy drainage and cleaning
• 6" casters

View More

Technical Specs

  • Item Bulk Linen Truck
  • Number of Compartments 2
  • Color Blue
  • Volume Capacity 48 cu. ft.
  • Material HDPE
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Length 48"
  • Overall Width 28-1/2"
  • Overall Height 68"
  • Includes Swivel Casters, Pivoting Plastic Shelves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

G48-BLX-TPC-6UNN

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
our current laundry trucks the shevles are too heavy and awkward to remove
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about quinnster is loaded.
Additional information about quinnster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The weight of each shelf is unavailable, however, per the manufacturer they have been designed to be easily removed or adjusted.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:05.965-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19D629, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:05.967-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19D629, prod, sort_default
1 of 1