Skip Content

Poly Spring Lift Kit,12 Bu,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Poly Spring Lift Kit, 12 Bu, Blue

Price $101.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDR7
  • Mfr. Model # G12-BBX-PSN
  • UNSPSC # 24101504
  • Catalog Page # 1432
  • Shipping Weight 10.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The basket truck spring lift is a platform that brings your work up to a safe and convenient height, so you don't have to strain your back reaching for the bottom of the basket for light materials. Its extra strong springs are covered, and replacements can be purchased separately. Note: maximum weight capacity is the lowest weight capacity of either the cube truck or the spring platform lift.

View More

Technical Specs

  • Item Poly Spring Lift Kit
  • Load Capacity 150 lb.
  • Overall Length 32"
  • Overall Width 22"
  • Color Blue
  • For Use With Mfr. No. R12BLPTA
  • Includes Hardware, Platform and Springs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.