Skip Content

Hamper Kit,30 gal,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hamper Kit, 30 gal, Blue

Price $59.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22E966
  • Mfr. Model # G00-BBX-HBK
  • UNSPSC # 47121501
  • Catalog Page # 1574
  • Catalog Group # H7035
  • Shipping Weight 7.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHamper Kit
  • ColorBlue
  • Volume Capacity4.2 cu. ft.
  • Load Capacity50 lb.
  • Overall Length16"
  • Overall Width15"
  • Overall Height30"
  • MaterialSteel, Vinyl
  • IncludesSteel Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Repair Parts

Displaying repair parts for model:
  • G00-BBX-HBK

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I just want to order the steel frames, I do not the material vinyl.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Erica is loaded.
Additional information about Erica could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not carry just the steel frame. For our business customers we can look into getting it direct from the supplier. Please contact us at 1-800-323-0620 for more information.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:39:25.045-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22E966, prod, sort_default
1 of 1
  • 2015-04-25T19:39:25.047-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22E966, prod, sort_default
1 of 1