Skip Content

Tubing Cutter, Manual Cutting Action, 1" to 2" Cutting Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tubing Cutter, Manual Cutting Action, 1" to 2" Cutting Capacity

Price $188.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XGA7
  • Mfr. Model # 70285
  • UNSPSC # 23171603
  • Catalog Page # 1088
  • Shipping Weight 1.3 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe Cutters
Chain-Type
Heavy-duty wheels cut welded and seamless pipe up to 1/4" thick. Can be used in very confined spaces.

View More

Technical Specs

  • Item Tubing Cutter
  • Cuts Copper, Aluminum, Brass, Steel, Plastic
  • Cutting Capacity 1" to 2"
  • Overall Length 11"
  • Cutting Action Manual
  • Body Material Chrome Plated
  • Blade Material Steel
  • Handle Material Chrome-Plated with PVC
  • Features 1~For copper, brass, aluminum,
  • Replacement Chain Rothenberger Part 70286
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.