Skip Content

 
Power Pipe Threading Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Power Pipe Threading Machine


Technical Specs

  • Item Portable Pipe Threading Machine 
  • Reversing No 
Capacity
Please Select
HP
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ROTHENBERGER 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Capacity
HP
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
71453
Pipe 1/2" to 1-1/4"
1
17"
14"

$1,516.00 / each

Enter location to check availability
Catalog Page #  1091 

Price $1,516.00 / each

Technical Specs

  • Item Portable Pipe Threading Machine
  • Capacity Pipe 1/2" to 1-1/4"
  • HP 1
  • Reversing No
  • Overall Length 17"
  • Overall Width 14"
63005
Pipe 1/2" to 2", Bolt 1/4" to 1-1/2"
1
21"
17"

$3,312.00 / each

Enter location to check availability
Catalog Page #  1091 

Price $3,312.00 / each

Technical Specs

  • Item Portable Pipe Threading Machine
  • Capacity Pipe 1/2" to 2", Bolt 1/4" to 1-1/2"
  • HP 1
  • Reversing No
  • Overall Length 21"
  • Overall Width 17"
7K567
Pipe 1/2" to 2", Bolt 1/4" to 1-1/2"
1
21"
17"

$4,366.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,366.00 / each

Technical Specs

  • Item Portable Pipe Threading Machine
  • Capacity Pipe 1/2" to 2", Bolt 1/4" to 1-1/2"
  • HP 1
  • Reversing No
  • Overall Length 21"
  • Overall Width 17"
7K568
Pipe 1/2" to 4", Bolt 3/8" to 2"
1-1/2
31"
21"

$10,555.00 / each

Enter location to check availability
Catalog Page #  NA

Price $10,555.00 / each

Technical Specs

  • Item Portable Pipe Threading Machine
  • Capacity Pipe 1/2" to 4", Bolt 3/8" to 2"
  • HP 1-1/2
  • Reversing No
  • Overall Length 31"
  • Overall Width 21"
63006
Pipe 1/2" to 4", Bolt 3/8" to 2"
1-1/2
31"
21"

$9,670.00 / each

Enter location to check availability
Catalog Page #  1091 

Price $9,670.00 / each

Technical Specs

  • Item Portable Pipe Threading Machine
  • Capacity Pipe 1/2" to 4", Bolt 3/8" to 2"
  • HP 1-1/2
  • Reversing No
  • Overall Length 31"
  • Overall Width 21"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More