Skip Content

Pipe Threading Machine,1/2 to 4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Threading Machine, 1/2 to 4 In

Price $9,298.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ETA1
  • Mfr. Model # 63006
  • UNSPSC # 23171708
  • Catalog Page # 1194
  • Shipping Weight 322.0 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Pipe Threading Machine
  • CapacityPipe 1/2" to 4", Bolt 3/8" to 2"
  • HP1-1/2
  • ReversingNo
  • Overall Length31"
  • Overall Width21"
  • Voltage115
  • Phase1
  • Amps10
  • Hz50 to 60
  • No. of Speeds2
  • No Load RPM48 (1/2" to 2") and 18 (2-1/2" to 4")
  • PumpSelf-Priming Constant Flow Gerotor with Through the Head Oiling
  • Oil Capacity0.5 gal.
  • Switch TypeOn/Off Toggle with Integral Foot Switch
  • ChuckHammer Type, Cam Action Rear
  • StandardsCE Approval
  • Includes(2) 1/2" to 2" and 2-1/2" to 4" Automatic Die Head, (3) 1/2" to 3/4", 1" to 2" and 2-1/2" to 4" Alloy Dies, Foot Operated Safety Switch, 1 gal. Threading Oil, Set of 4 Legs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Please provide the correct Item numbers:
4ETA1
4ETA3
5A189
1TDA5
2LEA5
Field of Industry:: Mining
Product used for:: Repairs
Years purchasing from Grainger:: ?
3 years ago
by
Read all my Q&A
 
Please wait while more information about Hondatrix is loaded.
Additional information about Hondatrix could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger does not offer any of these pipe threading machines with a 220 volt input. However, Ridgid offers a model that has a 230 volt input, Ridgid part number 96507 (model 535 series). If you have an account with Grainger, we can request a quote and price direct from Ridgid on your behalf. Please call 1-800-323-0620 to obtain this quote. Please also not that this model will need the Grainger part number 1EZ17 to make this portable. This is a wheeled cart/stand that is designed by Ridgid for that series of machine.

Thank you for using Grainger Ask and Answer
3 years ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:55:20.351-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ETA1, prod, sort_default
1 of 1
  • 2015-08-31T19:55:20.353-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ETA1, prod, sort_default
1 of 1