Skip Content

Pipe Freeze Spray Kit,17.5 Oz,1.8 Lb Net close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pipe Freeze Spray Kit, 17.5 Oz, 1.8 Lb Net

Price $63.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FER8
  • Mfr. Model # 64004
  • UNSPSC # 40142322
  • Catalog Page # 1092
  • Shipping Weight 1.7 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Freezing Spray Kit
  • Size 17.5 oz.
  • Characteristics CFC Free Spray
  • Application For Plumbing Repairs Without System Draining Or Interruption Of Water Supply
  • Container Type Aerosol
  • Size/Net Weight 1.8 lb
  • Temp. 122 F
  • Includes 2 Foam Pipe Jackets, 4 Plastic Ties
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 4 out of 5 by 4reviewers.
Rated 1 out of 5 by it may work good for 1/2 inch pipe, but it does NOT work for 2 inch pipe. October 26, 2014
Rated 5 out of 5 by Excellent Product! Works Perfect! Allowed me to freeze a 1/2" copper line on a 12 unit Apartment Building to change a bad zone control. It saved me from draining the entire system, and spending hours to bleed and re-fill the Boiler System. Did the entire repair in less than an hour! Action Heating Holland, MI June 19, 2013
Rated 5 out of 5 by Great product. Did a job on 1/2 copper pipe. It was frozen after 10 minutes.Very easy to use. Highly recommended for home improvement project in condos or co-ops where no one can turn off water supply. May 7, 2013
Rated 5 out of 5 by Great product. Easy to use. and if you are not ready to spend $3000. for a electric freeze machine, its the perfect solution.I have used it twice now, and it has worked flawlessly each timel February 1, 2013
  • 2016-02-06 T19:51:59.411-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1FER8, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

amont of freezes

I need to freeze a section of hot water heating piping ("1") in two places at the same time. Will this product do that?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Bigdev is loaded.
Additional information about Bigdev could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:13.526-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FER8, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:13.528-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FER8, prod, sort_default
1 of 1