Skip Content

Line Strainer, 3/8 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Line Strainer, 3/8 In FNPT

Price $17.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UJJ0
  • Mfr. Model # 5739790
  • UNSPSC # 40142501
  • Catalog Page # 3622
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Strainer
  • Port (In.) 3/8 FNPT
  • Max. Fluid Temp. (F) 125
  • Length (In.) 3
  • Height (In.) 3
  • Dia. (In.) 3
  • Microns 304
  • Mesh 50
  • Screen Stainless Steel
  • Color White
  • Screen Area (Sq.-In.) 3.95
  • Material of Construction Nylon
  • Max. Pressure (PSI) 100 @ 125F
  • Bowl Color Clear
  • Gasket Material EPDM
  • Pipe Size (In.) 3/8 FNPT
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by My kitchen faucet kept clogging with rust sediment from my old iron water pipes, so I installed two of these under my kitchen sink and have not had a problem since. September 4, 2015
  • 2016-02-06 T19:55:47.187-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6UJJ0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Should the bowl be straight up and down (parallel) or can it mounted straight in line (in series)
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Rob513 is loaded.
Additional information about Rob513 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacture technical information for mounting; strainers may be mounted in any orientation providing that they are adequately supported to protect from undue stress and vibration.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

3-D Drawing

Can you provide a solid model for the filter shown above?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about DOP44 is loaded.
Additional information about DOP44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not have 3d drawings. I will email you the specifications we have. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Would like to have something like this to hook to the line before my dishwasher. Do you have something for hot water?
2 years ago
by
Read all my Q&A
 
Please wait while more information about jackofalltradesmasterofno is loaded.
Additional information about jackofalltradesmasterofno could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we don’t have a version like that for hot water but we do offer a low lead version that is rated up to 210 degrees Fahrenheit Grainger item number 40D867.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:04.700-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UJJ0, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:04.702-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UJJ0, prod, sort_default
1 of 1