Skip Content

Line Strainer, 3/4 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Strainer, 3/4 In FNPT

Price $22.84 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UJK9
  • Mfr. Model # 7082190
  • UNSPSC # 40142501
  • Catalog Page # 4056
  • Shipping Weight 0.37 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Strainer
  • Port (In.)3/4 FNPT
  • Max. Fluid Temp. (F)125
  • Length (In.)3-5/8
  • Height (In.)5-3/8
  • Dia. (In.)3
  • Microns304
  • Mesh50
  • ScreenStainless Steel
  • ColorWhite
  • Screen Area (Sq.-In.)17.33
  • Material of ConstructionNylon
  • Max. Pressure (PSI)100 @ 125F
  • Bowl ColorWhite
  • Gasket MaterialEPDM
  • Pipe Size (In.)3/4 FNPT
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about 1RAY1 is loaded.
    Additional information about 1RAY1 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about HollyP is loaded.
    Additional information about HollyP could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 year, 10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about skizziks is loaded.
    Additional information about skizziks could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    The gaskets available for this line of strainers are Buna, EPDM, and Viton. Currently we do not have any compatibility testing information for N-propylebromide. For safety, we will have to request that you contact your chemical supplier to see what would be the most compatible for you.

    Thank you for using Grainger Ask and Answer.
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-07-05T20:50:29.633-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_6UJK9, prod, sort_default
    1 of 1
    • 2015-07-05T20:50:29.635-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_6UJK9, prod, sort_default
    1 of 1