Skip Content

Measuring Wheel,4 Ft,Disk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Measuring Wheel, 4 Ft, Disk

ROLATAPE

Price: $208.00 / each

Please sign in or register to access lists

  • Item # 5MG72
  • Mfr. Model # 415
  • NSN # 6675-00-830-0017
  • UNSPSC # 41111616
  • Catalog Page # 1200
  • Shipping Weight 10.3 lbs.
Country of Origin IndiaCountry of Origin is subject to change.

Technical Specs

  • ItemMeasuring Wheel With Stand
  • TypeDisk
  • SeriesProfessional
  • Wheel Circumference4 ft.
  • Wheel Dia.15-1/2"
  • Measuring Range100,000 ft.
  • Measuring Unitsft., In., 10ths
  • Handle Extended L45-3/4"
  • ColorSafety Glo Orange
  • Features5 Digit Counter, Built-in Brake With Automatic Release To Prevent Wheel From Rotating When Not In Use
  • ApplicationDesigned for Heavy Construction, Surveying, Landscaping, Utilities
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Measuring and Measuring/Marking Wheels
Keson RRT Series
Feature a gearshaft center-aligned geared counter with a handle brake and reset.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Chunca is loaded.
Additional information about Chunca could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 5MG72 has only inch graduations on the wheel.
Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1