Skip Content

Work Boots,Stl,Mn,13W,Brown,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Stl, Mn, 13W, Brown, 1PR

Price $200.00 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9LC84
  • Mfr. Model # 6114 SZ 13W
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # H9511
  • Shipping Weight 5.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Boots
  • Toe TypeSteel
  • GenderMen's
  • Size13
  • Footwear WidthW
  • Metatarsal GuardNo
  • InsulatedNo
  • Insulation WeightNone
  • WaterproofYes
  • Waterproof TypeRocky Waterproof
  • ColorBrown
  • Height6"
  • Footwear Closure TypeLace Up
  • Liner MaterialPolyurethane
  • Shank MaterialSteel
  • Midsole MaterialEVA and Polyurethane
  • Outsole MaterialRubber
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemRemovable Polyurethane Cushion
  • Non Metallic UpperNo
  • Max. Heat RatingNot Specified
  • Footwear Construction TypeCement
  • Heel Height1" or Greater
  • Footwear Shank TypeTPU
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionFull Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • Style Number6114
  • ASTM Footwear ClassF2413-11 I/75 C/75 EH
  • StandardsASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Keep your feet comfortable, safe, and dry in this 6”H work boot that is lightweight and flexible. Made with crazy horse full-grain leather with a wide toe cap that is larger than the standard toe cap providing more room for toes to flex and bend. Rocky® Waterproof System guarantees your feet will remain dry in most types of wet conditions. Additional comfort features include removable polyurethane cushioned insole, full-length compressed and cushioned EVA midsole, MobiLite outsole for sure footing, and TPU shank that stabilizes boot. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.


Rated 4.7 out of 5 by 17reviewers.
Rated 5 out of 5 by Great First pair of boots I bought. Great boots all around. March 1, 2015
Rated 5 out of 5 by Like wearing slippers. So comfortable. This is the sixth pair of this exact boot that I have purchased. The only boots I'll ever wear. October 27, 2014
Rated 1 out of 5 by 2nd Gen hold no candle to the 1st I absolutely LOVED the first version mobilite, comfort, styling, material, ACTUALLY WATERPROOF, and after nearly two years went back for another pair to find this new version. These shouldn't even be called mobilite. They are flimsy, the soles elevated the heel causing sore feet, boot string loops eat through all strings in ashort month and these boots should be sued for claiming waterproof, as they soak water just from grass after a rain, opposed to the first version allowing me to stand in 3+ inches of water for hours on end. The only positive is they haven't gotten any holes yet. I'd have gladly used the first generation for the rest of my excavation career, this new version are more disappointing than Wal-Mart boots. October 22, 2014
Rated 5 out of 5 by Comfortable My all around favorite outdoor boot! No other product fits as well. October 9, 2014
Rated 5 out of 5 by I love these boots. The boots are extremely comfortable and can be easily worn all day. October 3, 2014
Rated 5 out of 5 by Comfort comfort The best fitting boots my 2. Pair Fit is perfect only boot I buy September 21, 2014
Rated 5 out of 5 by 8th pair of them Great boot!!! Just hope yall kp makin them...........ARE YOU????? August 22, 2014
Rated 5 out of 5 by perfect for my work I am a fortlauderdale inspector I have been using these boots for years and always recomend to my assoiatesupon inspections we have to do alot on new and exiting bulidings commercial and industrial tough conditions boots work great saftey wise and comfort July 31, 2014
  • 2015-04-17T19:40:48.373-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_17, tr_17
  • loc_en_US, sid_9LC84, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.