Skip Content

Work Boots,Plain Toe,10,Bridle Brown,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Plain Toe, 10, Bridle Brown, PR

ROCKY

Price: $202.86 / pair

Please sign in or register to access lists

  • Item # 9KRF9
  • Mfr. Model # 5693-10M
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # E6961
  • Shipping Weight 6.6 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemWork Boots
  • Toe TypePlain
  • GenderMen's
  • Size10
  • Footwear WidthM
  • InsulatedNo
  • Insulation TypeNone
  • Insulation WeightNone
  • WaterproofYes
  • Waterproof TypeRocky Waterproof
  • ColorBridle Brown
  • Height8"
  • Footwear Closure TypeLace Up
  • Liner MaterialPolyurethane
  • Shank MaterialSteel
  • Midsole MaterialEVA
  • Outsole MaterialPolyurethane
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemVented cushioning contoured PU footbed
  • Non Metallic UpperNo
  • Max. Heat Rating574 Degrees F
  • Footwear Construction TypeWelted
  • Heel Height1" or Greater
  • Footwear Shank TypeSteel
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionFull-grain leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • Style Number5693
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.