Skip Content

Men's Work Boots, Size: 8, 6" Work Boot Footwear Style, Metatarsal Guard: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Men's Work Boots, Size: 8, 6" Work Boot Footwear Style, Metatarsal Guard: No

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9AV69
  • Mfr. Model # 6696-8M
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # E6960
  • Shipping Weight 5.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Bridle Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Goodyear Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6696
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 3.5 out of 5 by 8reviewers.
Rated 1 out of 5 by Uncomfortable after 3 weeks I have worn these boots for 3 weeks trying to break them in. Never did, they broke me first. The sole is extremely stiff and the insole pad is very thick at the heel and thin at the toes , all my weight was mostly on my toes also a heavier than usual. Soar back, feet, legs and hips. Not what I expected from a Rocky boot. My last pair were great out of the box. I also cant return them because I have worn them. Too late for me but try another brand of boot . September 10, 2015
Rated 5 out of 5 by Best boots ever. I have wide feet and bad bunions but these boots feel great! I am so glad that I could buy them online because the store that I bought my last pair at in 2009 doesn't carry them anymore. I do tree work and I am very hard on my boots I think that these are very rugged boots. August 11, 2015
Rated 2 out of 5 by Not to Impressed I have had these boots for about 2 to 3 weeks now,and still trying to break them in because how the boot is designed to keep the water out,they sowed the leather tounge to the boot,but folded up the leather on the inside to were its digging into your foot as you walk. I just noticed that the inside cusioning of the tounge is coming apart from the stitching showing the pink cusion. I'm not to happy with these boots at all after paying that kind of price,and they are already tearing up. July 15, 2015
Rated 5 out of 5 by Built Tough I drive and unload trucks 10 to 16 hours a day. These boots were comfortable from day one. I kick a lot of pallets and I am hard on the toes of my boots. These are holding up well to the abuse. Much better than my last pair of Red Wings that made it 3 months before the sole came loose and the eyelets started coming off. Oh and they keep your feet dry. Great boots! July 10, 2015
Rated 5 out of 5 by Comfy I have tried many different boots and although they were comfortable after breaking in.....these were comfortable the second I put them on. I'm a welder and work long days on a concrete floor, and my feet feel good all day long. My boot search has ended I'm gonna keep buying these Rockys! Highly recommend a+++ March 8, 2015
Rated 5 out of 5 by So comfortable and warm I bought these for a winter boot to use for shoveling and such. I ABSOLUTELY LOVE these boot. They are comfortable, warm and my feet stay DRY. I've had these boots for four years and they still look almost new except for a few scuffs. February 8, 2015
Rated 1 out of 5 by Won't live 6months The soles fell apart in less than six months, the both cracked at the clear part of the sole. Plus the tread is only good for the non winter months. Don't by them! November 18, 2014
Rated 4 out of 5 by Well made boot I work on a towboat and 3 months is about how long it takes me to wear out a pair of boots. These boots are well past the 3 month mark and still holding strong.If they had a toe protector on the outside the would be the perfect towboating boot, because I always kick the toes out of them. April 3, 2014
  • 2015-11-23 T19:19:29.149-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_9AV69, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.