Skip Content

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 9-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 9-1/2

Price $205.71 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CMV1
  • Mfr. Model # 7114 SZ 9.5W
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # E0066
  • Shipping Weight 4.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 9-1/2
  • Footwear Width W
  • Insulated Yes
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Deer Brown Soggy
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Felt
  • Shank Material Steel
  • Midsole Material ASTM
  • Outsole Material Mobilite
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Rocky polyurethane cushion footbed
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0007114
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 18reviewers.
Rated 5 out of 5 by Fantastic Best work boots found so far and I've used a bunch! April 13, 2016
Rated 5 out of 5 by Best work boots ever have ben buying mobilite for 10 years now great boots April 4, 2016
Rated 5 out of 5 by Gift My son works in construction and only wears this boot because he says that it is very comfortable. March 8, 2016
Rated 3 out of 5 by Comfortable boot but I have owned this boot before and it is comfortable but the one problem they all seem to have is that the sole of the shoe will start to come off of the shoe before the sole is worn out. The only reason I bought the boot again is that it is comfortable and I have not found another brand to replace it yet because I have been to lazy to look but I think this will be my last pair. February 23, 2016
Rated 5 out of 5 by Love the wide toe design Brought a pair one year ago although very mad shoe laces tore up fast and steel toe on that pair didn't care for,found you had same style boot without steel toe hurray NOW if only the shoe laces last wouldn't buy a different brand February 2, 2016
Rated 5 out of 5 by Excellent work boot This is the second pair of these boots very comfortable November 30, 2015
Rated 5 out of 5 by Very good boot Great boots, lives up to all my expectations! Better than Red wing boots! November 12, 2015
Rated 5 out of 5 by Comfortable boots Comfy boots ........................................ September 2, 2015
  • 2016-05-04 T22:25:05.795-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_8CMV1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.