Skip Content

Work Boots,Pln,Mens,10W,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Pln, Mens, 10W, Black, PR

Price $137.70 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12W174
  • Mfr. Model # 2167 10 W
  • UNSPSC # 46181604
  • Catalog Page # 2384
  • Catalog Group # G8747
  • Shipping Weight 3.54 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Boots
  • Toe TypePlain
  • GenderMen's
  • Size10
  • Footwear WidthW
  • InsulatedNo
  • Insulation TypeNone
  • Insulation WeightNone
  • WaterproofYes
  • Waterproof TypeRocky Waterproof
  • ColorBlack
  • Height6"
  • Footwear Closure TypeLace Up
  • Liner MaterialNylon
  • Shank MaterialNon-Metallic
  • Midsole MaterialPolyurethane
  • Outsole MaterialRubber
  • Footwear Sole PatternLug
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleYes
  • Completely Non MetallicYes
  • Non-Marking SoleYes
  • Static DissipativeNo
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemRocky Airport Footbed
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Footwear Construction TypeCement
  • Heel Height1/2"
  • Footwear Shank TypePlastic
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionFull Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • Style Number2167
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 17reviewers.
Rated 5 out of 5 by Comfortable Boot I have been wearing the boots for over a month and I have no complaints. June 10, 2015
Rated 4 out of 5 by Great boots! I've had theses for a while now and am very impressed with them. Wore them through this pass winter and they kept my feet nice and dry. Wore them fishing recently and walked through ankle deep water with no problems. Dry feet. Sole was a little slippery on the ice though. I highly recommend them. May 8, 2015
Rated 5 out of 5 by Comfortable boots. This is my 3rd pair. Very comfortable and great for plantar faschitis! April 29, 2015
Rated 1 out of 5 by I work for the post office and have worn these 3 times now. Allthough they have great traction and the bottoms are comfortable on your feet, there is some kind of hard plastic on the inside heel that digs into your heel...The pain is so bad after 3 days I cant wear them anymore, terrible blisters on the inside of my ankles...ive even tried wearing 3 pairs of socks and its just to sharp, unfortunate because i really like the style... March 15, 2015
Rated 5 out of 5 by Love these boots Bought them in 2011 and loved them the minute I put them on.4 years later and I'm still wearing them to the range.The seams are JUST starting to let go on one boot on top of the heel.Very comfortable pair of boots and all in all great purchase. December 10, 2014
Rated 5 out of 5 by Lightweight but durable I 've been looking for a boot that is comfortable yet durable. Finally found them in these Rockys. Extremely lightweight and I can wear them for hours and no foot pain. Thats a first for me. I have in the past wore 10 wide. With these I had to get an 11 wide. Bought them at tactical store so I could try them on. November 1, 2014
Rated 3 out of 5 by Tongue hurt instep Don't get me wrong I like the boots. But I like to tie em tight but when I do, they hurt the front of my ankles where it bends when I walk. It seems to be where the leather on the sides that attach to the tongue that folds in half. The part folded digs in to my ankle. I do not tie them quite as tight anymore, so they feel a little loose. Not too bad though. Maybe they could have added a little extra padding to the tongue in that area. other than that they are pretty nice. Not sure if I will buy again. October 26, 2014
Rated 5 out of 5 by Comfortable I saw these boots in the uniform store and loved the but they did not have my size so I ordered them online. Love them. Perfect for standing long times. October 25, 2014
  • 2015-09-04T19:38:18.630-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_12W174, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.