Skip Content

Corner Guard,2 x 48 In,Screw In,Satin SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Corner Guard, 2 x 48 In, Screw In, Satin SS

Price $62.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TFN3
  • Mfr. Model # 295.32d 2" x 2" x 48
  • UNSPSC # 30161504
  • Catalog Page # 2689
  • Shipping Weight 2.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorner Guard
  • Width2"
  • Height48"
  • FinishSatin
  • ColorSilver
  • MountingScrew In
  • MaterialStainless Steel
  • Thickness.05"
  • Number of Sides2
  • CornersSquare
  • IncludesFasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Well built sturdy gaurd for walls. Worth the price when compared to the amount of time saved not having to constantly touchup and repair drywall. Very happy with my purchase. January 29, 2015
  • 2015-05-02T20:22:44.179-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3TFN3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about CraigL is loaded.
Additional information about CraigL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
304 Stainless
10 months ago
by
Read all my Q&A
 
Please wait while more information about JRA Product Expert is loaded.
Additional information about JRA Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:16:18.074-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TFN3, prod, sort_default
1 of 1
  • 2015-05-02T20:16:18.076-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TFN3, prod, sort_default
1 of 1