Skip Content

 
Women's Composite Toe Work Boots close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Composite Toe Work Boots


Technical Specs

  • Footwear Style 6" Work Boot 
  • Gender Women's 
  • Toe Type Composite 
  • Insulated No 
  • Height 6" 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic Yes 
  • Non-Marking Sole No 
  • Static Dissipative No 
  • Electrical Hazard Rated Yes 
  • Conductive No 
Metatarsal Guard
Please Select
Predominant Footwear Color
Please Select
Size
Please Select
Footwear Width
Please Select
Waterproof
Please Select
Color
Please Select
Wide Toe Cap
Please Select
Max. Heat Rating
Please Select
Waterproof Type
Please Select
Mark II Slip Test Results- Dairy Tile Oily Wet
Please Select
Style Number
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
52 Products
Compare /
Product #
Mfr.
Model #
Metatarsal Guard
Predominant Footwear Color
Size
Footwear Width
Waterproof
Color
Wide Toe Cap
Max. Heat Rating
Waterproof Type
Mark II Slip Test Results- Dairy Tile Oily Wet
Style Number
Price
Qty
Please use Qty box to add item(s) to cart.
RK465-10M
Internal
Black
10
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-10W
Internal
Black
10
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-105M
Internal
Black
10-1/2
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-105W
Internal
Black
10-1/2
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-11M
Internal
Black
11
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-11W
Internal
Black
11
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-115M
Internal
Black
11-1/2
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 11-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-115W
Internal
Black
11-1/2
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 11-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-12M
Internal
Black
12
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-12W
Internal
Black
12
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-6M
Internal
Black
6
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-6W
Internal
Black
6
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-65M
Internal
Black
6-1/2
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-65W
Internal
Black
6-1/2
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-7M
Internal
Black
7
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-7W
Internal
Black
7
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-75M
Internal
Black
7-1/2
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-75W
Internal
Black
7-1/2
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-8M
Internal
Black
8
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-8W
Internal
Black
8
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-85M
Internal
Black
8-1/2
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-85W
Internal
Black
8-1/2
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 8-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-9M
Internal
Black
9
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-9W
Internal
Black
9
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-95M
Internal
Black
9-1/2
M
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK465-95W
Internal
Black
9-1/2
W
No
Black
Yes
300 Degrees F
0.33
465

$187.14 / pair

Enter location to check availability
Catalog Page #  NA

Price $187.14 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Size 9-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 465
RK668-10M
No
Brown
10
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-10W
No
Brown
10
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 10
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-105M
No
Brown
10-1/2
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-105W
No
Brown
10-1/2
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-11M
No
Brown
11
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 11
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-11W
No
Brown
11
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 11
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-115M
No
Brown
11-1/2
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 11-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-115W
No
Brown
11-1/2
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 11-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-12M
No
Brown
12
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 12
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-12W
No
Brown
12
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 12
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-6M
No
Brown
6
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 6
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-6W
No
Brown
6
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 6
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-65M
No
Brown
6-1/2
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-65W
No
Brown
6-1/2
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-7M
No
Brown
7
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 7
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-7W
No
Brown
7
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 7
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-75M
No
Brown
7-1/2
M
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $178.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Deer Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 500 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Bootie
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
  • Style Number 668
RK668-75W
No
Brown
7-1/2
W
Yes
Deer Tan
No
500 Degrees F
Bootie
0.23
668

$178.57 / pair