Skip Content

 
Men's Steel Toe Work Shoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Steel Toe Work Shoes


Technical Specs

  • Footwear Style Dress/Casual Low 
  • Gender Men's 
  • Metatarsal Guard No 
  • Toe Type Steel 
  • Waterproof No 
  • Insulated No 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Completely Non Metallic No 
  • Conductive No 
  • Puncture Resistant Insole No 
  • Metal Chip Resisting Sole Yes 
  • Oil Resisting Sole Yes 
Predominant Footwear Color
Please Select
Size
Please Select
Footwear Width
Please Select
Height
Please Select
Color
Please Select
Chemical Resisting Sole
Please Select
Non-Marking Sole
Please Select
Static Dissipative
Please Select
Electrical Hazard Rated
Please Select
Non Metallic Upper
Please Select
Max. Heat Rating
Please Select
Mark II Slip Test Results- Dairy Tile Wet
Please Select
Mark II Slip Test Results- Dairy Tile Oily Wet
Please Select
Style Number
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
99 Products
Compare /
Product #
Mfr.
Model #
Predominant Footwear Color
Size
Footwear Width
Height
Color
Chemical Resisting Sole
Non-Marking Sole
Static Dissipative
Electrical Hazard Rated
Non Metallic Upper
Max. Heat Rating
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Style Number
Price
Qty
Please use Qty box to add item(s) to cart.
RK6761-10W
Black
10
E
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width E
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-10M
Black
10
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-10M
Black
10
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-10W
Black
10
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-10W
Black
10
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-10.5W
Black
10-1/2
EW
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-10.5M
Black
10-1/2
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-10.5M
Black
10-1/2
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-10.5W
Black
10-1/2
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-10.5W
Black
10-1/2
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-11W
Black
11
EW
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-11M
Black
11
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-11M
Black
11
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-11W
Black
11
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-11W
Black
11
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-11.5W
Black
11-1/2
EW
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-11.5M
Black
11-1/2
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-11.5W
Black
11-1/2
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-12W
Black
12
EW
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-12M
Black
12
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-12M
Black
12
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-12W
Black
12
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-12W
Black
12
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761-13W
Black
13
EW
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-13M
Black
13
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-13M
Black
13
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-13W
Black
13
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-13W
Black
13
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-14M
Black
14
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761
Black
14
M
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
RK6741-14W
Black
14
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-14W
Black
14
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6761
Black
15
M
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 15
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
RK6761-15W
Black
15
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 15
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-7M
Black
7
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-7M
Black
7
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-7W
Black
7
W
Black
No
Yes
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761
Black
7
W
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
RK6741-7.5M
Black
7-1/2
M
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-7.5M
Black
7-1/2
M
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-7.5W
Black
7-1/2
W
Black
No
No
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.71 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.41
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number 6741
RK6761-7.5W
Black
7-1/2
W
4"
Black
Yes
No
Yes
No
Yes
100 Degrees F
0.8
0.63
6761

$157.14 / pair

Enter location to check availability
Catalog Page #  2165 

Price $157.14 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 4"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.8
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 6761
RK6741-8M
Black
8
M
Black
No
Yes
No
Yes
Yes
200 Degrees F
0.41
0.45
6741

$145.71 / pair

Enter location to check availability