Skip Content

Portable Fume Extractor, Series 100 Series, Input Voltage: 110V, Air Flow (CFM): 1200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Fume Extractor, Series 100 Series, Input Voltage: 110V, Air Flow (CFM): 1200

Price $7,364.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YAH7
  • Mfr. Model # S120
  • UNSPSC # 41103502
  • Catalog Page # 3024
  • Shipping Weight 453.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable fume extractor can transform into four different filter units, each in a minute or less. Its heavy-duty construction provides a quiet operation. Dust tray is easy to clean.

View More

Technical Specs

  • Item Portable Fume Extractor
  • Series Series 100
  • Filter Media Endurex W13
  • Air Flow (CFM) 1200
  • MERV 13
  • Sound Level dBA 76
  • Input Voltage 110V
  • Hz 60
  • Input (Amps) 20
  • Motor HP 1.5
  • Features Portable Unit, Pulse Cleaning System, Slide Out Dust Tray, High Performance Blower, Heavy Duty - All Steel Construction, Suitable for Stainless Steel Welding
  • Application Manual Welding
  • Height (In.) 53
  • Width (In.) 23
  • Depth (In.) 31
  • Includes (1) 8" x 10' Fume Arm and Minihelic Filter Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
item to be used in a hazardous waste building need to be spark resistant, due to flammable gases possible in the air.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Smokin is loaded.
Additional information about Smokin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Ventboss Fume Extractor would not be SPARK RESISTANT.

Thank you for using Grainger Ask and Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:59.486-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAH7, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:59.487-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YAH7, prod, sort_default
1 of 1