Skip Content

Cross Flow Welding Table , 200, Booth Series, Input Voltage: 460, 3 ph, Air Flow (CFM): 2000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cross Flow Welding Table , 200, Booth Series, Input Voltage: 460, 3 ph, Air Flow (CFM): 2000

Price $9,537.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13A907
  • Mfr. Model # S220
  • UNSPSC # 24102006
  • Catalog Page # 3024
  • Shipping Weight 750.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring spark arrestance and easy-to-maintain filters, this stand-alone weld table and booth features simple plug-n-play setup; just connect the power and compressed air. It has a large work surface, pulse filter cleaning, and side panels. It's suitable for low-production manual welding applications.

View More

Technical Specs

  • Item Cross Flow Welding Table
  • Series 200, Booth
  • Filter Media Endurex W13
  • Air Flow (CFM) 2000
  • MERV 13
  • Input Voltage 460, 3 ph
  • Hz 60
  • Motor HP 2
  • Features Heavy-Duty Welded Construction, Powder Coat Finish, Vertical Filter Cartridges, Powerful, Backward Inclined Blower, Suitable for Stainless Steel Welding
  • Application Light Duty Manual Welding, Weld Training School
  • Height (In.) 88"
  • Width (In.) 48.5"
  • Depth (In.) 36"
  • Includes Minihelic Filter Pressure Gauge, eTech Controls
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.